Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 30 x 36 x 8 in.

WIEGMANN #N12303608

Enclosure, Wall Mount; Steel; HxWxD: 30 x 36 x 8 in.

SKU #78672534347
Manufacturer Series: N12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in. (762mm)
Width: 36 in. (914mm)
Depth: 8 in. (203mm)
Mounting: External Feet
Optional Panel: NP3630

Additional Info: Additional Ratings: NEMA 13, Single Door