Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 30 x 8 in.
WIEGMANN #N412243008C

Ultimate Enclosure, Wall Mount; Steel; HxWxD: 24 x 30 x 8 in.

SKU # 78672585913 Manufacturer Series: N412C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 30 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: NP2430C

Additional Info: Additional Ratings: NEMA 12,13. Provided with Print Pocket