Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 30 x 8 in.

WIEGMANN #N12243008

Enclosure, Wall Mount; Steel; HxWxD: 24 x 30 x 8 in.

SKU #78672534332
Manufacturer Series: N12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 30 in.
Depth: 8 in.
Height - mm: 610mm
Width - mm: 762mm
Depth - mm: 203mm
Mounting: External Feet
Optional Panel: NP3024

Additional Info: Additional Ratings: NEMA 13, Single Door