Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 7 in.

WIEGMANN #B242407CH

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 7 in.

SKU #78672533518
Manufacturer Series: B-CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 7 in.
Mounting: External Feet
Optional Panel: P2424

Additional Info: Additional Ratings: NEMA 13