Menu Search
WIEGMANN #N12242416

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 16 in.

SKU # 78672534605 Manufacturer Series: N12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 16 in.
Mounting: External Feet
Optional Panel: NP2424

Additional Info: Additional Ratings: NEMA 13