Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8 in.

WIEGMANN #N1C202408LP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8 in.

SKU #78672561209
Manufacturer Series: N1C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: N1P2024

Additional Info: Outside Depth: 8.75 in