Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 6 in.
WIEGMANN #N4242006

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 6 in.

SKU # 78672537025 Manufacturer Series: N4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in. (610mm)
Width: 20 in. (508mm)
Depth: 6 in. (152mm)
Mounting: External Feet
Optional Panel: NP2420

Additional Info: Additional Ratings: NEMA 12,13