Menu Search

WIEGMANN #N12241206

Enclosure, Wall Mount; Steel; HxWxD: 24 x 12 x 6 in.

SKU: 78672534235
Manufacturer Series: N12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Height: 24 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 610mm
Width - mm: 305mm
Depth - mm: 152mm
Mounting: External Feet
Optional Panel: NP1224
Additional Info: Additional Ratings: NEMA 13, Single Door