Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 9 in.

WIEGMANN #B202009CH

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 9 in.

SKU #78672533541
Manufacturer Series: B-CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 20 in.
Width: 20 in.
Depth: 9 in.
Height - mm: 508mm
Width - mm: 508mm
Depth - mm: 229mm
Mounting: External Feet
Optional Panel: NP2020

Additional Info: Additional Ratings: NEMA 13