Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 10 in.
WIEGMANN #N12201610

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 10 in.

SKU # 78672534415 Manufacturer Series: N12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: NP2016

Additional Info: Additional Ratings: NEMA 13