Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 8 in.

WIEGMANN #N12161208

Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 8 in.

SKU #78672534295
Manufacturer Series: N12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Width: 12 in.
Depth: 8 in.
Height - mm: 406mm
Width - mm: 305mm
Depth - mm: 203mm
Mounting: External Feet
Optional Panel: NP1612

Additional Info: Additional Ratings: NEMA 13, Single Door