Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 12 x 24 x 8 in.

WIEGMANN #N12122408

Enclosure, Wall Mount; Steel; HxWxD: 12 x 24 x 8 in.

SKU #78672534290
Manufacturer Series: N12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Height: 12 in. (305mm)
Width: 24 in. (610mm)
Depth: 8 in. (203mm)
Mounting: External Feet
Optional Panel: NP1224

Additional Info: Additional Ratings: NEMA 13, Single Door