Menu Search
WIEGMANN #B121206

Enclosure, Wall Mount; Steel; HxWxD: 12 x 12 x 6 in.

SKU # 78672533085 Manufacturer Series: B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: P1212

Additional Info: Additional Ratings: NEMA 13