Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 6 in.

WIEGMANN #N1C101206

Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 6 in.

SKU #78672534040
Manufacturer Series: N1C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: N1P1012