Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 12 in.
WIEGMANN #SSN4363012

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 12 in.

SKU # 78672537650 Manufacturer Series: SSN4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 36 in.
Width: 30 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: NP3630

Additional Info: Additional Ratings: NEMA 4,12,13