Menu Search
WIEGMANN #SSN4242010

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 10 in.

SKU # 78672537620 Manufacturer Series: SSN4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: NP2420

Additional Info: Additional Ratings: NEMA 4,12,13