Menu Search
WIEGMANN #BN4161406CHSS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 14 x 6 in.

SKU # 78672537880 Manufacturer Series: BN4-CHSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: P1614