Menu Search
WIEGMANN #RHC423612

Enclosure, Wall Mount; Carbon Steel; HxWxD: 42 x 36 x 12 in.

SKU # 78672540707 Manufacturer Series: RHC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Wall Mount Enclosure
NEMA: 3R
Material: Carbon Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch
Cover Type: Cover Included
Height: 42 in. (1067mm)
Width: 36 in. (914mm)
Depth: 12 in. (305mm)
Mounting: External Feet
Optional Panel: NP4236

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.