Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Aluminum; HxWxD: 14 x 12 x 6 in.

WIEGMANN #BN4141206CHAL

Enclosure, Wall Mount; Aluminum; HxWxD: 14 x 12 x 6 in.

SKU #78672537682
Manufacturer Series: BN4-CHAL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Aluminum
Finish: Brushed
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: P1412

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4; Material - Aluminum; Finish - Brushed; Material Thickness - 0.080 in; Material Specification - Type 5052 H32; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Solid; Height - in - 14.00; Width - in - 12.00; Depth - in - 6.00; Mounting - External Feet; Optional Panel - P1412; Manufacturer Series - BN4-CHAL