Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 24 x 24 x 6.88 in.

VYNCKIER #A12-2424CT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 24 x 24 x 6.88 in.

SKU #63539400155
Manufacturer Series: APO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Latching: Screw
Cover Type: Clear
Height: 24 in.
Width: 24 in.
Depth: 6.88 in.
Height - mm: 604mm
Width - mm: 604mm
Depth - mm: 175mm

Additional Info: CT: Transparent Cover, Additional Ratings: NEMA 3, 3R, 4, 4X, 12, 13