THOMAS & BETTS #CC863

Enclosure, Wall Mount; Polycarbonate; HxWxD: 8 x 6 x 3 in.

SKU: 03448110355
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 1, 3
Material: Polycarbonate
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Clear
Height: 8 in.
Width: 6 in.
Depth: 3 in.
Height - mm: 203mm
Width - mm: 152mm
Depth - mm: 76.2mm
Mounting: External Feet
Manufacturer Series: Circuit Safe
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 1, 3; Material - Polycarbonate; Cover Mounting - Hinge; Cover Latching - Screw; Cover Type - Clear; Height - in - 8.00; Width - in - 6.00; Depth - in - 3.00; Height - mm - 203; Width - mm - 152; Depth - mm - 76.2; Mounting - External Feet; Additional Information - Additional Ratings: NEMA 3S, 3X, 3SX, 4, 4X, 12, 13; Manufacturer Series - Circuit Safe
Additional Info: Additional Ratings: NEMA 3S, 3X, 3SX, 4, 4X, 12, 13