Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Polycarbonate; HxWxD: 12 x 12 x 6 in.

THOMAS & BETTS #NJ12126

Circuit Safe Enclosure, Wall Mount; Polycarbonate; HxWxD: 12 x 12 x 6 in.

SKU #03448100760
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4X, 12, 13
Material: Polycarbonate
Cover Mounting: Hinge
Cover Latching: Latch
Cover Type: Opaque
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 304mm
Width - mm: 304mm
Depth - mm: 152mm
Mounting: DIN Rail Mounting Tabs
Optional Panel: JP1212