Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 16 x 14 x 7 in.

THOMAS & BETTS #CJ16147

Circuit Safe Enclosure, Wall Mount; Nonmetallic; HxWxD: 16 x 14 x 7 in.

SKU #03448110275
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Thermoplastic
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 7 in.
Mounting: External Feet
Optional Panel: JP1614

n/l