Menu Search
THOMAS & BETTS #HP1612B

Enclosure, Wall Mount; Nonmetallic; HxWxD: 16 x 12 x 8 in.

SKU # 03448111294 Manufacturer Series: Himeline, HP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 12 in.
Depth: 8 in.

Additional Info: Additional Ratings: NEMA 1,3,3S,4,12,13. External HxWxD(in): 16.93x12.99x7.87