Menu Search
THOMAS & BETTS #CC14126

Circuit Safe Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 14 x 6 in.

SKU # 03448110370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Thermoplastic
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Clear
Height: 12 in.
Width: 14 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: JP1412

Additional Info: Additional Ratings: NEMA 4,3R,12. Inside Depth: 6.45 in