Menu Search
Search
ROBROY #J606HLL

Enclosure, Wall Mount; Nonmetallic; HxWxD: 6 x 6 x 4 in.

SKU # 78592810905 Manufacturer Series: J-HLL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Optional Panel: BP66
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,3R,12. Latch Style: Link Lock. Inside HxWxD(in): 5.72x5.72x4.45