Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 48 x 36 x 12 in.

ROBROY #N483612HWT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 48 x 36 x 12 in.

SKU #78592822210
Manufacturer Series: N-HWT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: BP4836

Additional Info: Latch Style: Link Lock. Inside HxWxD(in): 48.33x36.22x13.25