Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 24 x 20 x 8 in.

ROBROY #N24208HWT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 24 x 20 x 8 in.

SKU #78592835100
Manufacturer Series: N-HWT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: BP2420

Additional Info: Latch Style: Link Lock. Inside HxWxD(in): 24.05x20.39x9.25