Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 10 x 5 in.

ROBROY #J1210HW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 10 x 5 in.

SKU #78592821165
Manufacturer Series: J-HW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 5 in.
Mounting: External Feet
Optional Panel: BP1210

Additional Info: Additional Ratings: NEMA 4,3R,12. Inside HxWxD(in): 11.79x9.80x4.94