Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 8 x 4 x 4 in.

ROBROY #CF844

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 8 x 4 x 4 in.

SKU #78592820016
Manufacturer Series: CF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 8 in.
Width: 4 in.
Depth: 4 in.

Additional Info: Additional Ratings: NEMA 3R,12,6P. Inside HxWxD(in): 8.26x3.19x3.63