Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 6 x 6 x 4 in.
ROBROY #J606W

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 6 x 6 x 4 in.

SKU # 78592821060 Manufacturer Series: J-W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: BP66

Additional Info: Additional Ratings: NEMA 4,3R,12. Inside HxWxD(in): 5.72x5.72x4.45