Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 20 x 16 x 10 in.

ROBROY #RJ2016HPL

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 20 x 16 x 10 in.

SKU #78592833668
Manufacturer Series: RJ-HPL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: BPJ2016

Additional Info: Additional Ratings: NEMA 4,3R,12. Cover Style: Raised. Inside HxWxD(in): 19.72x15.72x10.33