Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 12 x 10 x 6 in.
ROBROY #RJ1210HPL

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 12 x 10 x 6 in.

SKU # 78592833610 Manufacturer Series: RJ-HPL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: BP1210

Additional Info: Additional Ratings: NEMA 4,3R,12. Cover Style: Raised. Inside HxWxD(in): 11.79x9.80x6.32