ROBROY #RJW1412HLL

Enclosure, Junction; Polyester; HxWxD: 13.5 x 11.5 x 7.4 in.

SKU: 78592837107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Enclosure
NEMA: 1, 3R, 4X, 6P, 12
Material: Polyester
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Latch
Cover Type: Window
Height: 13.5 in.
Width: 11.5 in.
Depth: 7.4 in.
Height - mm: 394mm
Width - mm: 340mm
Depth - mm: 195mm
Optional Panel: BP-1412
Manufacturer Series: RJW Series
Description
Wall Mount Enclosures: Type - Junction Enclosure; NEMA - 1, 3R, 4X, 6P, 12; Material - Polyester; Finish - Gray; Material Specification - Fiberglass Reinforced Polyester; Cover Mounting - Hinge; Cover Latching - Latch; Cover Type - Window; Height - In - 13.50; Width - In - 11.50; Depth - in - 7.40; Height - mm - 394; Width - mm - 340; Depth - mm - 195; Optional Panel - BP-1412; Manufacturer Series - RJW Series