Menu Search
ROBROY #J884PVC

Enclosure, Junction; PVC; HxWxD: 8.96 x 8.96 x 4.62 in.

SKU # 78592850070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 4.62 in. (117mm)
Height: 8.96 in. (228mm)
Width: 8.96 in. (228mm)
Type: Junction Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: PVC
Finish: Gray
Mounting: External Feet