ROBROY #DS100806HW

Enclosure, Junction; Fiberglass+; HxWxD: 11.42 x 9.79 x 6.31 in.

SKU: 78592890717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Enclosure
NEMA: 4X
Material: Nonmetallic
Material Specification: Fiberglass Reinforced Plastic
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Hinge
Height: 11.42 in.
Width: 9.79 in.
Depth: 6.31 in.
Height - mm: 290mm
Width - mm: 249mm
Depth - mm: 160mm
Optional Panel: BP1008
Manufacturer Series: DiamondShield
Description
Wall Mount Enclosures: Type - Junction Enclosure; NEMA - 4X; Material - Non-Metallic; Material Specification - Fiberglass Reinforced Plastic; Cover Mounting - Hinge; Cover Latching - Screw; Cover Type - Hinge; Height - in - 11.42; Width - in - 9.79; Depth - in - 6.31; Height - mm - 290; Width - mm - 249; Depth - mm - 160; Optional Panel - BP1008; Additional Information - Additional Ratings: NEMA 1,3,3S,4X,12,13,IP66, Temperature Rating: -60 to 134 Deg C (-76 to 274 Deg F); Manufacturer Series - DiamondShield
Additional Info: Additional Ratings: NEMA 1,3,3S,4X,12,13,IP66, Temperature Rating: -60 to 134 Deg C (-76 to 274 Deg F)