Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 36 x 36 x 12 in.

RITTAL CORP #WM363612NC

Enclosure, Wall Mount; Steel; HxWxD: 36 x 36 x 12 in.

SKU #63988983158
Manufacturer Series: WM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 36 in.
Width: 36 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: Panel Included

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4; Material - Steel; Finish - Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge; Cover Latching - Latch, 1/4 Turn Slot; Cover Type - Solid; Height - in - 36.00; Width - in - 36.00; Depth - in - 12.00; Mounting - Internal Holes; Optional Panel - Panel Included; Additional Information - Additional Ratings: NEMA 3R, 12; Manufacturer Series - WM

Additional Info: Additional Ratings: NEMA 3R, 12