RITTAL CORP #1037500

Enclosure, Wall Mount; Steel; HxWxD: 31.49 x 15.74 x 11.81 in.

SKU: 63988984542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 0.059 in.
Cover Mounting: Hinge
Cover Type: Solid
Height: 31.49 in.
Width: 15.74 in.
Depth: 11.81 in.
Height - mm: 800mm
Width - mm: 400mm
Depth - mm: 300mm
Mounting: Through Box
Manufacturer Series: AE
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4; Material - Steel; Finish - Gray; Material Thickness - 0.059 in.; Cover Mounting - Hinge; Cover Type - Solid; Height - In - 31.49; Width - In - 15.74; Depth - in - 11.81; Height - mm - 800; Width - mm - 400; Depth - mm - 300; Mounting - Through Box; Additional Information - Includes: Enclosure with Hinged Door(S), of All-Round Solid Construction Gland Plate(S) in Enclosure Base Mounting Plate, Mounting Plate: 349 mm W x 770 mm H; Manufacturer Series - AE
Additional Info: Includes: Enclosure with Hinged Door(S), of All-Round Solid Construction Gland Plate(S) in Enclosure Base Mounting Plate, Mounting Plate: 349 mm W x 770 mm H