Menu Search
RITTAL CORP #WM202008NC

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 8 in.

SKU # 63988983108 Manufacturer Series: WM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 20 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: Panel Included