Menu Search
RITTAL CORP #1033500

Enclosure, Wall Mount; Sheet Steel; HxWxD: 11.81 x 11.86 x 8.27 in.

SKU # 63988937344 Manufacturer Series: AE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Sheet Steel
Finish: Powder Coated
Cover Mounting: Hinge
Cover Type: Solid
Height: 11.81 in. (300mm)
Width: 11.86 in. (300mm)
Depth: 8.27 in. (210mm)

Additional Info: Additional Ratings: IP66