Menu Search
RITTAL CORP #1555500

Enclosure, Box; Carbon Steel; HxWxD: 12 x 12 x 4.7 in.

SKU # 63988937430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Box
NEMA: 4
Material: Carbon Steel
Finish: Dipcoat Primed, Textured, Powder-Coated
Height: 12 in. (300mm)
Width: 12 in. (300mm)
Depth: 4.7 in. (120mm)

Additional Info: Additional Ratings: IP66