Menu Search
Search
RITTAL CORP #JB080804HC

Box, Junction; Carbon Steel; Gray; 16 Ga; Left Hinged; Wall Mnt; 8 x 8 x 4 in.

SKU # 63988983257 Manufacturer Series: JB Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
NEMA: 4
Material: Carbon Steel
Finish: Light Gray
Material Thickness: 0.06 in.
Material Specification: 16 Gauge
Cover Mounting: Left Hinged
Cover Latching: Quarter-Turn Latch
Cover Type: Solid
Height: 8 in.
Width: 8 in.
Depth: 4 in.
Mounting: Wall

Additional Info: Mounting panel sold separately. IP66.