Menu Search
Search
NVENT HOFFMAN #A8066LP

Wall Mount Enclosure, 8 in. W x 8 in. H x 6 in. D, Wall

SKU # 78351029254
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: NEMA 12, 13
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Painted
Material Thickness: 14 ga
Cover Mounting: Chain Secured, Lift-off Clamp
Height: 8 in.
Width: 8 in.
Depth: 6 in.
Mounting: Wall
Optional Panel: A8P6, A8P6G (Conductive)