Menu Search
Search
NVENT HOFFMAN #A36HS3108SS6LP

Wall Mount Enclosure, 797mm W x 914mm H x 203mm D, Clamp

SKU # 78351064430 Manufacturer Series: A19S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 3, 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed
Material Thickness: 14 ga
Material Specification: Type 316L
Cover Mounting: Clamp
Cover Type: Continuous Hinge
Height: 914mm
Width: 797mm
Depth: 203mm
Mounting: External Bracket
Optional Panel: A36P30, A36P30G