Menu Search
Search
NVENT HOFFMAN #PTHS242836G4

Wall Mount Cabinet, 700mm W x 612mm H x 915mm D, Solid

SKU # 78351029108 Manufacturer Series: DWDH2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
NEMA: NEMA 4, 12
Material: Steel
Finish: Pretreated Steel Coated with RAL 7035 Light Gray Textured Polyester Powder Painted
Material Thickness: 16 ga Door
Cover Mounting: Double Hinged
Cover Latching: Keylocking Wing Knob
Cover Type: Solid
Height: 612mm
Width: 700mm
Depth: 915mm
Mounting: Rack Mounting Angle
Optional Panel: CP2420