Menu Search
Search
NVENT HOFFMAN #A14086CH

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 14 x 8 x 6 in.

SKU # 78351055450 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 8 in.
Depth: 6 in.
Height: 14 in.
Optional Panel: A14P8
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13