You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A16148CH

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 8 in.

SKU # 78351054900 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 14 in.
Depth: 8 in.
Height: 16 in.
Optional Panel: A16P14
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13