Menu Search
NVENT HOFFMAN #A202010LP

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 10 in.

SKU # 78351028370 Manufacturer Series: Single Door LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20 in.
Depth: 10 in.
NEMA: 12
Finish: Gray
Material Thickness: 14 Gauge
Cover Latching: Screw Clamp, Padlock Hasp
Height: 20 in.
Mounting: External Feet
Optional Panel: A20P20
Type: Wall Mount Enclosure
Material: Steel
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 13