Menu Search
Search
NVENT HOFFMAN #A6N64

Enclosure, Wall Mount; Steel; HxWxD: 6 x 6 x 4 in.

SKU # 78351034340 Manufacturer Series: A-N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: Internal Holes
Optional Panel: A6N6P