Menu Search
NVENT HOFFMAN #A30H6010WFSSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 60 x 10 in.

SKU # 78351014524 Manufacturer Series: A-SSL3PT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 30 in. (762mm)
Width: 60 in. (1524mm)
NEMA: 3, 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body, 12 Gauge Panel
Cover Latching: 3 Point Latch, Padlockable Handle
Cover Type: Solid, Two Door
Depth: 10 in. (254mm)
Mounting: Brackets
Optional Panel: A60P30, A60P30G
Type: Wall Mount Enclosure
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66